Motion
DMD-530HLO-1R-110NZE

DIAMOND CHAIN COMPANY
DMD-530HLO-1R-110NZE

Roller Chain - Motorcycle XLO Series, 530 / 5/8 in Pitch, 110 pitches Length
Mi Item #00191856
MFR #DMD-530HLO-1R-110NZE
Price$424.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-530HLO-1R-110NZE

Roller Chain - Motorcycle XLO Series, 530 / 5/8 in Pitch, 110 pitches Length
Mi Item #00191856
MFR #DMD-530HLO-1R-110NZE

Mfr description
530 XLO 110 PITCHES MOTORCYLCE CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.93/each

Specifications

Dimensions

  • Overall Length
    110 pitches
  • Weight
    5.41 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    530 / 5/8 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Motorcycle XLO
  • UPC_NO
    716647266401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)