Motion
DMD-60-2 CT CO LINK

DIAMOND CHAIN COMPANY
DMD-60-2 CT CO LINK

Connecting Link - 60 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00191878
MFR #DMD-60-2 CT CO LINK
Price$13.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-60-2 CT CO LINK

Connecting Link - 60 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00191878
MFR #DMD-60-2 CT CO LINK

Mfr description
DMD-60-2 CT CO LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.78/each

Specifications

Dimensions

  • Chain Overall Width
    2.01 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Pin Diameter
    0.234 in
  • Pin Length
    2.0100 in, 51.04 mm
  • Pitch
    3/4 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.10 lbs
  • Weight per Foot
    1.94 lbs, 2.89 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    60-2
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-6233CL-08-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    60
  • Standards Met
    API Specification 7F, ASME/ANSI 60
  • Type
    Connecting Link
  • UPC_NO
    716647133925
  • Working Load Capacity
    2833.33 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)