Motion
R602CCLSFPK RC 60-2 CCLSFPK

LINK-BELT
R602CCLSFPK RC 60-2 CCLSFPK

Connecting Link - 60 / 3/4 in Pitch, Riveted, Carbon Steel Material
Mi Item #00191879
MFR #R602CCLSFPK RC 60-2 CCLSFPK
Price$14.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R602CCLSFPK RC 60-2 CCLSFPK

Connecting Link - 60 / 3/4 in Pitch, Riveted, Carbon Steel Material
Mi Item #00191879
MFR #R602CCLSFPK RC 60-2 CCLSFPK

Mfr description
R602CCLSFPK RC 60-2 CCL SF PK A2F57
  • Oil or Natural Gas Industry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.71/each

Specifications

Dimensions

  • Chain Overall Width
    51.5 mm
  • Chain Size & Pitch
    60 / 3/4 in
  • Extended Pin Projection
    2 in
  • Inside Width
    17.70 mm
  • Link Plate Height
    48.5 mm
  • Pin Diameter
    5.94 mm
  • Roller Diameter
    11.91 mm
  • Weight
    0.11 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Standards Met
    ANSI B29.1, DIN 8188, ISO R 606
  • UPC_NO
    662327723774
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)