Motion
S1874TAB S-3.25IN

REXNORD INC
S1874TAB S-3.25IN

Table Top Chain - Steel, Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Steel Flight Material, Gray-Black Color
Mi Item #00191888
MFR #S1874TAB S-3.25IN
Price$129.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
S1874TAB S-3.25IN

Table Top Chain - Steel, Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Steel Flight Material, Gray-Black Color
Mi Item #00191888
MFR #S1874TAB S-3.25IN

Mfr description
1874K3-1/4 1874K3.25
  • S1874 3.25 Inch Wide TableTop Chain With Steel Base Chain And Carbon Steel Top Plates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.26/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.31 in
  • Minimum Backflex Radius
    10 in
  • Pin Diameter
    0.2 in
  • Weight
    0.09 kg
  • Weight per Foot
    2.8 lb

Details

  • Base Chain Material
    S
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Gray-Black
  • Flight Material
    S
  • Operating Temperature Range
    -40 to +350 (Dry) °F
  • UPC_NO
    698210681425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)