Motion
C550 Offset Link

TSUBAKI (UST)
C550 Offset Link

Offset Link - 55 / 1.631 in Size & Pitch, Steel Material
Mi Item #00192043
MFR #C550 Offset Link
Price$35.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C550 Offset Link

Offset Link - 55 / 1.631 in Size & Pitch, Steel Material
Mi Item #00192043
MFR #C550 Offset Link

Mfr description
C550 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.90/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    55 / 1.631 in
  • Roller Diameter
    0.6610 in
  • Weight
    0.19 lbs

Details

  • Chain Number & Pitch
    55 / 1.631 in
  • Link Type
    Offset Link
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
  • UPC_NO
    097039206466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)