Motion
05B-1 10 FT REX 05B-1 10 FT 8MM P

REXNORD INC
05B-1 10 FT REX 05B-1 10 FT 8MM P

Roller Chain - British Standard Series, Riveted, 1 Strand, Steel Material, 10 ft Length
MI ITEM #00192045
MFR #05B-1 10 FT REX 05B-1 10 FT 8MM P
Price$52.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
05B-1 10 FT REX 05B-1 10 FT 8MM P

Roller Chain - British Standard Series, Riveted, 1 Strand, Steel Material, 10 ft Length
MI ITEM #00192045
MFR #05B-1 10 FT REX 05B-1 10 FT 8MM P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.90/ft

Specifications

Dimensions

  • Overall Length
    10 ft

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    05B / 8 mm
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    ANSI
  • UPC_NO
    698210696481

Overview

Mfr description
05B-1 10 FT REX 05B-1 10 FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text