Motion
05B-1 OS 50 PC REX 05B-1 OS 50 PC

REXNORD INC
05B-1 OS 50 PC REX 05B-1 OS 50 PC

Offset Link - 05B / 8 mm Chain & Pitch
Mi Item #00192047
MFR #05B-1 OS 50 PC REX 05B-1 OS 50 PC
Price$24.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
05B-1 OS 50 PC REX 05B-1 OS 50 PC

Offset Link - 05B / 8 mm Chain & Pitch
Mi Item #00192047
MFR #05B-1 OS 50 PC REX 05B-1 OS 50 PC

Mfr description
05B-1 OS 50 PC REX 05B-1 OS 50 PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.35/each

Specifications

Dimensions

  • Chain Size & Pitch
    05B / 8 mm

Details

  • Chain Number & Pitch
    05B / 8 mm
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    698210697075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)