Motion
401-164-3

REXNORD INC
401-164-3

10027409 / CI815-29T_3/4IN_RSB_A
MI ITEM #00192091
MFR #401-164-3
Price$674.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-164-3

10027409 / CI815-29T_3/4IN_RSB_A
MI ITEM #00192091
MFR #401-164-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$674.50/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Length Through Bore
    1-1/2 in
  • Maximum Bore
    1-3/4 in
  • Pitch Diameter  
    6.978 in
  • Weight
    3.30 lbs

Details

  • Bore Type
    RSB
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI815
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Hub Style
    A
  • Includes
    Set Screws
  • Number Of Teeth  
    29
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket

Overview

Mfr description
401-164-3 815-29T SPKT 3/4 BORE
  • 815 Series Cast-Iron Non-Split Sprocket with 29Teeth and a 3/4in Round RSB (Rough Stock Bore)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text