Motion
41TB32

BROWNING
41TB32

3746781 TL Bushed Sprocket - Taper Locking, 41 / 1/2 in, 32 Teeth, 1610 Bushing, Steel Material
MI ITEM #00192123
MFR #41TB32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
41TB32

3746781 TL Bushed Sprocket - Taper Locking, 41 / 1/2 in, 32 Teeth, 1610 Bushing, Steel Material
MI ITEM #00192123
MFR #41TB32

Mfr description
41TB32 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 1.6250 in
  • Bushing Size
    1610
  • Hub Diameter
    3.0160 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    5.3770 in
  • Overall Width
    1.0000 in
  • Pitch Diameter
    5.1010 in
  • Tooth Width
    0.2270 in
  • Weight
    2.11 lbs

Details

  • Bushing Type
    Taper Bore
  • CAD Drawing
  • Chain Number & Pitch
    41 / 1/2 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    41TB32
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289606641
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    32
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289606641

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)