Motion
120BTL22

DODGE
120BTL22

TL Bushed Sprocket - Taper Lock Bushing, 120 / 1-1/2 in, 22 Teeth, 3020 Bushing, Steel Material
Mi Item #00192256
MFR #120BTL22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
120BTL22

TL Bushed Sprocket - Taper Lock Bushing, 120 / 1-1/2 in, 22 Teeth, 3020 Bushing, Steel Material
Mi Item #00192256
MFR #120BTL22

Mfr description
120BTL22 SPKT 104761
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.9375 to 3.0000 in
  • Bushing Size
    3020
  • Hub Diameter
    5.2500 in
  • Pitch Diameter
    10.5042 in
  • Tooth Width
    0.8940 in

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Yes
  • Manufacturer Upc Number
    782475595631
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    22
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475595631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)