Motion
401-160-11

REXNORD INC
401-160-11

Arm Body - Cast-Iron Non-Split Sprocket, 21 Teeth, 1 in Bore Dia., 5.0313 in Pitch Dia., Cast Iron Material
Mi Item #00192337
MFR #401-160-11
Price$380.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-160-11

Arm Body - Cast-Iron Non-Split Sprocket, 21 Teeth, 1 in Bore Dia., 5.0313 in Pitch Dia., Cast Iron Material
Mi Item #00192337
MFR #401-160-11

Mfr description
401-160-11 820-21T 1 IN BORE KW SS
  • 820 Series Cast-Iron Non-Split Sprocket with 21Teeth and a 1in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$380.78/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    1-1/2 in
  • Maximum Bore
    1-3/4 in
  • Pitch
    5.089 in
  • Pitch Diameter  
    5.0313 in
  • Weight
    0.01 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI820
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Hub Style
    A
  • Includes
    Set Screws
  • Keyway Type
    Straight
  • Material
    Cast Iron
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Number Of Teeth  
    21
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • UPC_NO
    698210631796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)