Motion
100C10
Stock Bore Sprocket - 100 / 1-1/4 in, C Hub, 10 Teeth, Steel Material
MI ITEM #00192346
MFR #100C10
Your Price$257.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, C Hub, 10 Teeth, Steel Material
MI ITEM #00192346
MFR #100C10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$257.25/each(List $372.14)

Overview

Mfr description
100C10 SPK ROLLER C
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Hub Style
    C
  • Number Of Teeth
    10
  • Bore Type
    Bored to Size
  • Bore Diameter
    1.0000 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    2
  • Length Through Bore
    2.8750 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    3-9/32 in
  • CAD Drawing
  • Hub Type
    C
  • Outside Diameter
    4.5980 in
  • Caliper Diameter
    3.295 in
  • Pitch Diameter
    4.045 in
  • Maximum Bore Diameter
    1.8750 in
  • Chain Number
    100
  • Tooth Width
    0.692 in
  • Storage Dimension Height
    2.875 in
  • Storage Dimension Length
    4.598 in
  • Storage Dimension Width
    4.598 in
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950067179
  • UPC_NO
    697950067179
  • Manufacturer Catalog
  • Weight
    5.96 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought