Motion
401-211-2

REXNORD INC
401-211-2

10027421 / CI821-23T_1IN_RSB_A
MI ITEM #00192420
MFR #401-211-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-211-2

10027421 / CI821-23T_1IN_RSB_A
MI ITEM #00192420
MFR #401-211-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
401-211-2 821-23T SPKT 1 IN BORE
  • 821 Series Cast-Iron Non-Split Sprocket with 23Teeth and a 1in Round RSB (Rough Stock Bore)

Specifications

  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Bore Type
    RSB
  • Bore Diameter
    1 in
  • Pitch Diameter
  • Number Of Teeth
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Hub Style
    A
  • Hub Material
    Cast Iron
  • Length Through Bore
    1-3/4 in
  • Maximum Bore
    1-3/4 in
  • Sprocket Material
    Cast Iron
  • Includes
    Set Screws
  • Weight
    3.76 lbs
  • Chain Number
    CI821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text