Motion
RS100 SA-1

TSUBAKI (UST)
RS100 SA-1

Attachment Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00192425
MFR #RS100 SA-1
Price$31.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS100 SA-1

Attachment Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00192425
MFR #RS100 SA-1

Mfr description
100 SA-1 CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.58/each

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Hole Diameter
    0.342 in
  • Inside Width
    0.7500 in, 19.05 mm
  • Link Plate Height
    1.1850 in, 30.10 mm
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Diameter
    0.375 in
  • Pin Length
    0.9000 in, 22.85 mm
  • Pitch
    1-1/4 in
  • Roller Center To Attachment End
    1.2520 in
  • Roller Center To Hole Center
    1.2520 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Weight
    0.36 lb

Details

  • Application
    Conveying
  • Attachment Link Number
    SA-1
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Cottered
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    RS100 SA-1
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    SA-1
  • Standards Met
    ASME B29
  • Type
    Attachment Chain
  • UPC_NO
    097039194176
  • Working Load Capacity
    3840 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)