Motion
AL644 CL
Leaf Chain Connecting Link - 4 x 4 Lacing, 0.7500 in Pitch, 17200 lb Breaking Strength, Steel Material
Mi Item #00192444
MFR #AL644 CL
Price$8.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain Connecting Link - 4 x 4 Lacing, 0.7500 in Pitch, 17200 lb Breaking Strength, Steel Material
Mi Item #00192444
MFR #AL644 CL

Mfr description
AL644 CLEVIS LINK COTTER TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.35/each

Specifications

Dimensions

  • Breaking Strength
    17200 lb
  • Lacing
    4 x 4
  • Link Plate Height  
    0.614 in
  • Link Plate Thickness  
    0.094 in
  • Overall Length
    1 ft
  • Pin Diameter  
    0.234 in
  • Pitch  
    0.750 in
  • Weight
    0.07 lb
  • Width Between Outer Plates
    0.888 in

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    80
  • Standards Met
    ASME B29
  • UPC_NO
    097039178190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)