Motion
LF1755-1.09IN SS-PINS

REXNORD INC
LF1755-1.09IN SS-PINS

10082678 / LF1755-1.09IN SS-PINS
MI ITEM #00192447
MFR #LF1755-1.09IN SS-PINS
Price$25.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1755-1.09IN SS-PINS

10082678 / LF1755-1.09IN SS-PINS
MI ITEM #00192447
MFR #LF1755-1.09IN SS-PINS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.08/ft

Specifications

Dimensions

  • Chain Pitch
    1.5750 in
  • Weight
    0.03 lbs

Details

  • Accessory Type
    Pin
  • Country of Origin
    Mexico
  • Material
    Stainless Steel
  • Pin Material
    Stainless Steel
  • UPC_NO
    698210692346

Overview

Mfr description
1755 LF1755 SS PINS
  • LF1755 TableTop Chain Molded In Tan Low Friction Material
  • Assembled With Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought