Motion
S20132
External Tooth Spur Gear - 20 DP, 14.5 ° PA, 132 Teeth, 0.375 in Face, 1/2 to 1 in Bore, Reboreable, Material: Steel
MI ITEM #00192548
MFR #S20132
Your Price$213.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 14.5 ° PA, 132 Teeth, 0.375 in Face, 1/2 to 1 in Bore, Reboreable, Material: Steel
MI ITEM #00192548
MFR #S20132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$213.02/each(List $244.98)

Overview

Mfr description
S20132 14 1/2 SPUR GEAR

Specifications

  • Diametral Pitch
    20
  • Pressure Angle
    14.5 °
  • Face Width
    0.375 in
  • Number Of Teeth
    132
  • Bore Type
    Reboreable
  • Bore Diameter
    1/2 to 1 in
  • Outside Diameter
    6.7 in
  • Material
    Steel
  • Hub Type
    Hub w/ Set Screw
  • Pitch Diameter
    6.6 in
  • Hub Diameter
    1.75 in
  • Gear Construction
    Plain
  • Overall Width
    7/8 in
  • Hub Projection
    1/2 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950058382
  • UPC_NO
    697950058382
  • Weight
    3.80 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought