Motion
40NPHPCL
Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #00192549
MFR #40NPHPCL
Price$17.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #00192549
MFR #40NPHPCL

Mfr description
40NP HOLLOW PIN CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.12/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter
    0.1570 in, 3.99 mm
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Diameter
    0.312 in
  • Pin Length
    0.7090 in, 18 mm
  • Pitch
    1/2 in
  • Plate Height
    0.4720 in
  • Plate Thickness
    0.125 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.14 lb
  • Weight per Foot
    0.36 lbs, 0.54 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Spring Clip
  • Chain Number
    RS40NP
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS40NP HOLLOW PIN CONN LINK
  • Material
    Nickel Plated Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    80
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039430731
  • Working Load Capacity
    397 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)