Motion
LF863 SS-3.25IN

REXNORD INC
LF863 SS-3.25IN

Table Top Chain - Stainless Steel, Straight Running, 3.250 in Width, 0.7500 in Pitch
Mi Item #00192560
MFR #LF863 SS-3.25IN
Price$120.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF863 SS-3.25IN

Table Top Chain - Stainless Steel, Straight Running, 3.250 in Width, 0.7500 in Pitch
Mi Item #00192560
MFR #LF863 SS-3.25IN

Mfr description
LF863SSK3.25 LF863SSK3.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.95/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.250 in
  • Chain Pitch  
    0.7500 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1.31 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.23 in
  • Weight
    0.16 lbs
  • Weight per Foot
    1.41 lb

Details

  • Base Chain Material
    Stainless Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Manufacturer Catalog Number
    LF863SSK3.25
  • Operating Temperature Range
    -40 to +180 °F
  • Standards Met
    FDA
  • UPC_NO
    698210718206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)