Motion
80B23F-1D

TSUBAKI (UST)
80B23F-1D

Stock Bore Sprocket - 80 / 1in, Finished Bore, 1.2500 in Bore , 23 Teeth
Mi Item #00192615
MFR #80B23F-1D
Price$196.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80B23F-1D

Stock Bore Sprocket - 80 / 1in, Finished Bore, 1.2500 in Bore , 23 Teeth
Mi Item #00192615
MFR #80B23F-1D

Mfr description
80B23F 1-1/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.08/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Caliper Diameter
    6.7020 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore  
    1.7500 in
  • Maximum Bore Diameter  
    2.7500 in
  • Outside Diameter  
    7.8800 in
  • Pitch Diameter
    7.3440 in
  • Tooth Width
    0.5750 in
  • Weight
    10.2 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    80 / 1in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039339140
  • Number Of Teeth  
    23
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039339140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)