Motion
DMD-120H-3C-10FT

DIAMOND CHAIN COMPANY
DMD-120H-3C-10FT

Roller Chain - Heavy Series, 120 / 1-1/2 in, Cottered, 3 Strand, Carbon Steel Material, 11 ft Length
Mi Item #00192728
MFR #DMD-120H-3C-10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-120H-3C-10FT

Roller Chain - Heavy Series, 120 / 1-1/2 in, Cottered, 3 Strand, Carbon Steel Material, 11 ft Length
Mi Item #00192728
MFR #DMD-120H-3C-10FT

Mfr description
DMD-120H-3C-10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    6.13 in
  • Inside Width
    1 in
  • Link Plate Thickness
    0.219 in
  • Overall Length
    11 ft
  • Pin Diameter
    0.437 in
  • Pin Length
    6.1300 in, 155.69 mm
  • Pitch
    1-1/2 in
  • Roller Diameter
    7/8 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Tensile Strength
    102000 lbs
  • Transverse Pitch
    1.924 in
  • Weight
    12.09 lbs
  • Weight per Foot
    11.990 lbs, 17.84 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    120H-3
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    X-319203-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    80
  • Number Of Strands Across
    3
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Heavy
  • Standards Met
    API Specification 7F
  • Type
    Roller Chain
  • UPC_NO
    716647284085
  • Working Load Capacity
    17000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)