Specifications
Dimensions
- Base Length1/2 in
- Flange Thickness3/4 in
- Height4-25/32 in
Details
- Manufacturer CatalogBOSTON_GEAR_2-UG_Catalog.pdf
- Product TypesDrive Positioner
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)