Motion
25A45
Stock Bore Sprocket - 25 / 1/4 in, A Hub, 45 Teeth
Mi Item #00192813
MFR #25A45
Price$33.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, A Hub, 45 Teeth
Mi Item #00192813
MFR #25A45

Mfr description
25A45 1/2 SB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.92/each

Specifications

Dimensions

  • Caliper Diameter
    3.4520 in
  • Chain Roller Diameter
    0.1300 in
  • Outside Diameter
    3.7250 in
  • Pitch Diameter
    3.5840 in
  • Tooth Width
    0.1100 in
  • Weight
    0.24 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039308238
  • Number Of Teeth
    45
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039308238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)