Motion
25B22 X 5/8

BOSTON GEAR
25B22 X 5/8

Finished Bore Sprocket - 25 / 1/4 in, Finished w/ Keyway, 0.6250 in Bore , 22 Teeth, Steel Material
Mi Item #00192816
MFR #25B22 X 5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
25B22 X 5/8

Finished Bore Sprocket - 25 / 1/4 in, Finished w/ Keyway, 0.6250 in Bore , 22 Teeth, Steel Material
Mi Item #00192816
MFR #25B22 X 5/8

Mfr description
25B22 X 5/8 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Hub Diameter
    1.4375 in
  • Keyway Size
    3/16 X 3/32 in
  • Pitch Diameter
    1.7570 in
  • Tooth Width
    0.1100 in
  • Weight
    0.26 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    25 / 1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Manufacturer Upc Number
    781711456750
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    22
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    781711456750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)