Specifications
Dimensions
- Chain Overall Width0.6300 in
- Chain Size0.5000 in
- Inside Width0.3125 in
- Link Plate Height0.4660 in
- Link Plate Thickness0.0600 in
- Overall Length10 ft
- Pin Diameter0.1560 in
- Pin Length0.6300 in
- Plate Height0.4660 in
- Roller Diameter0.3120 in
- Roller Width0.3125 in
- Tensile Strength3700 lbs
- Weight0.48 lbs
- Weight per Foot0.44 lbs
Details
- Chain ConstructionRiveted
- Chain Number & Pitch40 / 1/2 in
- Finish CoatingNickel Plated
- Manufacturer Catalog
- Manufacturer Catalog Number321253
- Manufacturer Product Page
- Manufacturer Upc Number662288454519
- MaterialSteel
- Measurement StandardImperial
- Number Of Strands Across1
- Product TypeRoller Chain
- SeriesNickel Plated
- Standards MetANSI B29.1
- UPC_NO662288454519
Overview
Mfr description
40NP RIV ROLLER CHAIN
- Unmatched Quality and Performance in Morse Brand Chain All components are plated before assembly The strength of standard steel chain at a fraction of the price of Stainless Steel Available in package quantities or via quick-turnaround cut-to-length