Motion
BL1046 CL

TSUBAKI (UST)
BL1046 CL

Leaf Chain Connecting Link - 4 x 6 Lacing, 1.2500 in Pitch, 63400 lb Breaking Strength, Steel Material
Mi Item #00192862
MFR #BL1046 CL
Price$69.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL1046 CL

Leaf Chain Connecting Link - 4 x 6 Lacing, 1.2500 in Pitch, 63400 lb Breaking Strength, Steel Material
Mi Item #00192862
MFR #BL1046 CL

Mfr description
BL1046 CLEVIS LINK COTTER TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.24/each

Specifications

Dimensions

  • Breaking Strength
    63400 lb
  • Lacing
    4 x 6
  • Link Plate Height  
    1.185 in
  • Link Plate Thickness  
    0.187 in
  • Overall Length
    1 ft
  • Pin Diameter  
    0.437 in
  • Pitch  
    1.250 in
  • Weight
    0.65 lb
  • Width Between Outer Plates
    2.114 in

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    40
  • Standards Met
    ASME B29
  • UPC_NO
    097039180254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)