Motion
35-2SSOL
Offset Link - 35 / 3/8 in Chain & Pitch, Cottered, Stainless Steel Material
Mi Item #00192864
MFR #35-2SSOL
Price$38.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 35 / 3/8 in Chain & Pitch, Cottered, Stainless Steel Material
Mi Item #00192864
MFR #35-2SSOL

Mfr description
35-2SS "304" OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.03/each

Specifications

Dimensions

  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.1880 in, 4.77 mm
  • Link Plate Height
    0.3540 in, 8.99 mm
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Pin Length
    0.8980 in, 22.80 mm
  • Pitch
    3/8 in
  • Plate Height
    0.8270 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.1880 in, 4.78 mm
  • Weight
    0.04 lb
  • Weight per Foot
    0.46 lbs, 0.68 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    35-2
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Strand Roller Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    35-2SS OFFSET LINK
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    50
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039187277
  • Working Load Capacity
    320 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)