Motion
50NP OFFSET SECTION

DIAMOND CHAIN COMPANY
50NP OFFSET SECTION

Offset Link - 50 / 5/8 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
Mi Item #00192877
MFR #50NP OFFSET SECTION
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
50NP OFFSET SECTION

Offset Link - 50 / 5/8 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
Mi Item #00192877
MFR #50NP OFFSET SECTION

Mfr description
50NP OFFSET SECTION (2 PITCH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.89 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Link Plate Thickness
    0.08 in
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Weight
    0.08 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    50 / 5/8 in
  • Finish Coating
    Nickel Plated
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    GNI-1550
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Standards Met
    ANSI
  • UPC_NO
    716647127931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)