Motion
DMD-35-1 ROFF LINK P NP

DIAMOND CHAIN COMPANY
DMD-35-1 ROFF LINK P NP

Offset Link - 35 / 3/8 in Pitch, Carbon Steel Material, Nickel Plated Finish
Mi Item #00192891
MFR #DMD-35-1 ROFF LINK P NP
Price$14.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-35-1 ROFF LINK P NP

Offset Link - 35 / 3/8 in Pitch, Carbon Steel Material, Nickel Plated Finish
Mi Item #00192891
MFR #DMD-35-1 ROFF LINK P NP

Mfr description
35NP OFFSET SECTION (2 PITCH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.58/each

Specifications

Dimensions

  • Chain Overall Width
    0.56 in
  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.188 in
  • Link Plate Thickness
    0.05 in
  • Pin Diameter
    0.141 in
  • Roller Diameter
    0.200 in
  • Tensile Strength
    2100 lbs
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    35 / 3/8 in
  • Finish Coating
    Nickel Plated
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    GNI-1282
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI
  • UPC_NO
    716647107933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)