Motion
41NP NICKEL-PLATED CONN LINK

TSUBAKI (UST)
41NP NICKEL-PLATED CONN LINK

Connecting Link - 40 / 1/2 in Pitch, Spring Clip, Carbon Steel Material, Nickel Plated Finish
Mi Item #00192895
MFR #41NP NICKEL-PLATED CONN LINK
Price$6.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
41NP NICKEL-PLATED CONN LINK

Connecting Link - 40 / 1/2 in Pitch, Spring Clip, Carbon Steel Material, Nickel Plated Finish
Mi Item #00192895
MFR #41NP NICKEL-PLATED CONN LINK

Mfr description
41NP CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.96/each

Specifications

Dimensions

  • Chain Overall Width
    0.580 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.251 in
  • Link Plate Height
    0.380 in
  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.306 in
  • Weight
    0.05 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Material
    Nickel Plated
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    2050
  • Standards Met
    ASME B29
  • UPC_NO
    097039185266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)