Motion
DMD-35-1 SC CO LINK NP

DIAMOND CHAIN COMPANY
DMD-35-1 SC CO LINK NP

Connecting Link - 35 / 3/8 in Pitch, Spring Clip, Carbon Steel Material, Nickel Plated Finish
Mi Item #00192897
MFR #DMD-35-1 SC CO LINK NP
Price$11.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-35-1 SC CO LINK NP

Connecting Link - 35 / 3/8 in Pitch, Spring Clip, Carbon Steel Material, Nickel Plated Finish
Mi Item #00192897
MFR #DMD-35-1 SC CO LINK NP

Mfr description
35NP CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.75/each

Specifications

Dimensions

  • Chain Overall Width
    0.56 in
  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.188 in
  • Link Plate Height
    0.356 in
  • Pin Diameter
    0.141 in
  • Roller Diameter
    0.200 in
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    35 / 3/8 in
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CNI-4282CL-08-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • UPC_NO
    716647435609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)