Motion
60NP OFFSET LINK

MORSE
60NP OFFSET LINK

321323 Roller Chain Offset Link - 60 / 3/4 in Pitch, Carbon Steel Material
MI ITEM #00192901
MFR #60NP OFFSET LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
60NP OFFSET LINK

321323 Roller Chain Offset Link - 60 / 3/4 in Pitch, Carbon Steel Material
MI ITEM #00192901
MFR #60NP OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60N NICKEL-PLATED OFFSET LINK
  • Unmatched Quality and Performance in Morse Brand Chain All components are plated before assembly The strength of standard steel chain at a fraction of the price of Stainless Steel Available from Stock

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Finish Coating
    Nickel Plated
  • Roller Diameter
    0.4680 in
  • Inside Width
    0.5000 in
  • Link Plate Height
    0.7000 in
  • Link Plate Thickness
    0.0940 in
  • Pin Diameter
    0.2340 in
  • Chain Overall Width
    1.0000 in
  • Chain Size
    60
  • Standards Met
    ANSI
  • Manufacturer Catalog Number
    60NP O/L
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288454694
  • UPC_NO
    662288454694
  • Weight
    0.07 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text