Motion
DMD-40-1 SC CO LINK NP

DIAMOND CHAIN COMPANY
DMD-40-1 SC CO LINK NP

Connecting Link - 40 / 1/2 in Pitch, Spring Clip, Carbon Steel Material, Nickel Plated Finish
Mi Item #00192907
MFR #DMD-40-1 SC CO LINK NP
Price$8.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-40-1 SC CO LINK NP

Connecting Link - 40 / 1/2 in Pitch, Spring Clip, Carbon Steel Material, Nickel Plated Finish
Mi Item #00192907
MFR #DMD-40-1 SC CO LINK NP

Mfr description
40NP CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.76/each

Specifications

Dimensions

  • Chain Overall Width
    0.72 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.475 in
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.400 in
  • Weight
    0.02 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CNI-4466CL-08-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • UPC_NO
    716647432684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)