Motion
40NP CONN LINK

TSUBAKI (UST)
40NP CONN LINK

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #00192908
MFR #40NP CONN LINK
Price$8.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40NP CONN LINK

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #00192908
MFR #40NP CONN LINK

Mfr description
40NP CONN LINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.01/each

Specifications

Dimensions

  • Chain Overall Width
    0.720 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.470 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.375 in
  • Pitch
    1/2 in
  • Plate Height
    1.3150 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.312 in
  • Weight
    0.28 lb

Details

  • Application
    Power Transmission
  • Chain Construction
    Spring Clip
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    40NP CONN LINK
  • Material
    Nickel Plated Steel
  • Material Specification
    Heattreated Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    100
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039185310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)