Motion
4032X7/8

BROWNING
4032X7/8

1133420 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.8750 in Bore , 32 Teeth, Steel, Hardened Teeth Material
MI ITEM #00192920
MFR #4032X7/8
List Price$264.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4032X7/8

1133420 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.8750 in Bore , 32 Teeth, Steel, Hardened Teeth Material
MI ITEM #00192920
MFR #4032X7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$264.27/each for your price

Overview

Mfr description
4032 X 7/8 SPKT
  • Furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    5.1010 in
  • Tooth Width
    0.2840 in
  • Hub Type
    B
  • Hub Diameter
    3.2500 in
  • Weight
    3.04 lbs
  • Manufacturer Catalog Number
    1133420
  • Manufacturer Upc Number
    662289361588
  • UPC_NO
    662289361588
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought