Motion
60NS OFFSET LINK

TSUBAKI (UST)
60NS OFFSET LINK

Offset Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
Mi Item #00192921
MFR #60NS OFFSET LINK
Price$66.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60NS OFFSET LINK

Offset Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
Mi Item #00192921
MFR #60NS OFFSET LINK

Mfr description
60NS "316" OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.00/each

Specifications

Dimensions

  • Chain Overall Width
    1.106 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.710 in
  • Link Plate Thickness
    0.090 in
  • Pin Diameter
    0.375 in
  • Roller Diameter
    0.750 in
  • Weight
    0.28 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Material Specification
    Type 316
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    100
  • Standards Met
    ASME B29
  • UPC_NO
    097039188656
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)