Motion
4036X 1 1/4

BROWNING
4036X 1 1/4

1133826 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.2500 in Bore , 36 Teeth, Steel Material
MI ITEM #00192925
MFR #4036X 1 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4036X 1 1/4

1133826 Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.2500 in Bore , 36 Teeth, Steel Material
MI ITEM #00192925
MFR #4036X 1 1/4

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4036 X 1-1/4 SPKT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Outside Diameter
  • Pitch Diameter
    5.7368 in
  • Tooth Width
    0.2840 in
  • Hub Diameter
    3.2660 in
  • Hub Projection
    0.7187 in
  • Weight
    3.32 lbs
  • Manufacturer Upc Number
    662289331949
  • UPC_NO
    662289331949

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought