Motion
DMD-80XLO-1 CT CO LINK

DIAMOND CHAIN COMPANY
DMD-80XLO-1 CT CO LINK

Connecting Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material
Mi Item #00193021
MFR #DMD-80XLO-1 CT CO LINK
Price$65.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-80XLO-1 CT CO LINK

Connecting Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material
Mi Item #00193021
MFR #DMD-80XLO-1 CT CO LINK

Mfr description
DMD-80XLO-1 CT CO LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.85/each

Specifications

Dimensions

  • Chain Overall Width
    1.51 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.95 in
  • Pin Diameter
    0.312 in
  • Roller Diameter
    1.000 in
  • Weight
    0.14 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CLO-3334CL-08-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Chemical Resistant, Corrosion Resistant, Food Production
  • UPC_NO
    716647136803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)