Motion
DMD-100XLO-1 CT CO LINK

DIAMOND CHAIN COMPANY
DMD-100XLO-1 CT CO LINK

O-Ring Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00193027
MFR #DMD-100XLO-1 CT CO LINK
Price$68.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-100XLO-1 CT CO LINK

O-Ring Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00193027
MFR #DMD-100XLO-1 CT CO LINK

Mfr description
DMD-100XLO-1 CT CO LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.68/each

Specifications

Dimensions

  • Chain Overall Width
    1.83 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.188 in
  • Pin Diameter
    3/8 in
  • Roller Diameter
    1.250 in
  • Weight
    0.25 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CLO-3470CL-00-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Chemical Resistant, Corrosion Resistant, Food Production
  • Series
    O-Ring
  • UPC_NO
    716647148608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)