Motion
DMD-50-1 SC CO LINK NP

DIAMOND CHAIN COMPANY
DMD-50-1 SC CO LINK NP

Connecting Link - 50 / 5/8 in Pitch, Spring Clip, Carbon Steel Material, Nickel Plated Finish
Mi Item #00193082
MFR #DMD-50-1 SC CO LINK NP
Price$11.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-50-1 SC CO LINK NP

Connecting Link - 50 / 5/8 in Pitch, Spring Clip, Carbon Steel Material, Nickel Plated Finish
Mi Item #00193082
MFR #DMD-50-1 SC CO LINK NP

Mfr description
50NP CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.41/each

Specifications

Dimensions

  • Chain Overall Width
    0.89 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.594 in
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Weight
    0.03 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50 / 5/8 in
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CNI-4550CL-08-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • UPC_NO
    716647435975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)