Motion
C2040ASSA1CL

TSUBAKI (UST)
C2040ASSA1CL

Attachment Connecting Link - 2040 / 1 in Pitch, SA-1 Attachment, Spring Clip, Stainless Steel Material
MI ITEM #00193103
MFR #C2040ASSA1CL
Price$33.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040ASSA1CL

Attachment Connecting Link - 2040 / 1 in Pitch, SA-1 Attachment, Spring Clip, Stainless Steel Material
MI ITEM #00193103
MFR #C2040ASSA1CL

Mfr description
C2040AS SA-1 CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.68/each

Specifications

Dimensions

  • Chain Size & Pitch
    2040 / 1 in
  • Hole Diameter
    0.205 in
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Center To Attachment End
    0.5350 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.3920 in, 9.96 mm
  • Pitch
    1 in
  • Plate Height
    0.5910 in
  • Roller Center To Attachment End
    0.5350 in
  • Roller Center To Hole Center
    0.4370 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.03 lb
  • Weight per Foot
    0.34 lbs, 0.51 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    SA-1
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Spring Clip
  • Chain Number
    C2040
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    C2040 SA-1 SS Conn Link
  • Material
    Stainless Steel
  • Number Of Holes
    1
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    SA-1
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039203229
  • Working Load Capacity
    595 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)