Motion
DS80A13
Stock Bore Sprocket - 80 / 1 in, A Hub, 13 Teeth
Mi Item #00193113
MFR #DS80A13
Price$259.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 13 Teeth
Mi Item #00193113
MFR #DS80A13

Mfr description
DS80A13 SB 1 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.27/each

Specifications

Dimensions

  • Length Through Bore
    2.1880 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    4.6600 in
  • Tooth Width
    0.5750 in
  • Weight
    6.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039369987
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)