Motion
50B22SS
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 22 Teeth, Stainless Steel Material
Mi Item #00193142
MFR #50B22SS
Price$530.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 22 Teeth, Stainless Steel Material
Mi Item #00193142
MFR #50B22SS

Mfr description
50B22SS SPK ROLLER B STAINLESS
  • Stainless steel sprockets are stocked as plates with no hubs and as “B”s with a hub on one side.
  • They are all ready to be bored or modified to fit specific applications.
  • Manufactured of 303/304 stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.52/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Caliper Diameter
    3.992 in
  • Chain Roller Diameter
    0.4 in
  • Chain Roller Width
    0.375 in
  • Hub Diameter
    3.0000 in
  • Hub Outside Diameter
    3 in
  • Hub Projection
    0.8280 in
  • Length Through Bore
    1 in
  • Maximum Bore Diameter
    2 in
  • Outside Diameter
    4.7220 in
  • Pitch Diameter
    4.392 in
  • Storage Dimension Height
    1 in
  • Storage Dimension Length
    4.923 in
  • Storage Dimension Width
    4.923 in
  • Tooth Thickness
    0.3430 in
  • Tooth Width
    0.343 in
  • Weight
    2.57 lbs

Details

  • Bore Type
    Rough Stock
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 0.625 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950065502
  • Material
    Stainless Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    22
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950065502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)