Motion
120BTL12H-2012 SPKT

DODGE
120BTL12H-2012 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 120 / 1-1/2 in, 12 Teeth, 2012 Bushing, Steel Material
MI ITEM #00193169
MFR #120BTL12H-2012 SPKT
Your Price$308.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
120BTL12H-2012 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 120 / 1-1/2 in, 12 Teeth, 2012 Bushing, Steel Material
MI ITEM #00193169
MFR #120BTL12H-2012 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$308.06/each(List $354.26)

Overview

Mfr description
120BTL12H-2012 SPKT 100396

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2012
  • Number Of Teeth
    12
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2500 in
  • Bushing Bore Range
    1/2 to 2-1/8 in
  • Outside Diameter
    6.4980 in
  • Pitch Type
    Single
  • Tooth Width
    0.894 in
  • Pitch Diameter
    5.796 in
  • Overall Width
    1-1/4 in
  • Hub Diameter
    3.56 in
  • Country of Origin
    CN
  • UPC_NO
    782475048090
  • Manufacturer Catalog Number
    100396
  • Weight
    5.10 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought