Motion
401-163-3

REXNORD INC
401-163-3

Flat Top Conveyor Chain Sprocket - 27 Teeth, 165.2 mm Pitch Dia., Steel Material
Mi Item #00193202
MFR #401-163-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-163-3

Flat Top Conveyor Chain Sprocket - 27 Teeth, 165.2 mm Pitch Dia., Steel Material
Mi Item #00193202
MFR #401-163-3

Mfr description
401-163-3 815-27T NOT GROOVED 3/4 B
  • 815 Series Cast-Iron Non-Split Sprocket with 27Teeth and a 3/4in Round RSB (Rough Stock Bore)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Length Through Bore
    38.1 mm
  • Maximum Bore Diameter
    3/4 in
  • Outside Diameter
    166.6 mm
  • Pitch Diameter  
    6.504 in
  • Tooth Width
    42.7 mm
  • Weight
    0.01 lbs

Details

  • Bore Type
    RSB
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI815
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth  
    27
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)