Motion
78A12
Accu-Torch ® Engineering Chain Sprocket - 12 Teeth, 1.2500 in Bore Diameter, 10.0810 in Pitch Diameter, Steel Material
MI ITEM #00193210
MFR #78A12
Price$298.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Accu-Torch ® Engineering Chain Sprocket - 12 Teeth, 1.2500 in Bore Diameter, 10.0810 in Pitch Diameter, Steel Material
MI ITEM #00193210
MFR #78A12

Mfr description
78A12 SPK ENG A PLATE
  • Martin Accu-Torch ® steel sprockets are available for virtually all engineering class chains in style A, B, and C.
  • Also available as split with welded hub and split or solid detachable hub.
  • They can also be furnished as shear pin type.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$298.72/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Chain Roller Diameter
    0.8750 in
  • Chain Roller Width
    0.9380 in
  • Length Through Bore
    0.8750 in
  • Maximum Bore
    8.4870 in
  • Outside Diameter
    10.7500 in
  • Pitch Diameter
    10.0810 in
  • Storage Dimension Length
    10.7500 in
  • Storage Dimension Width
    10.7500 in
  • Tooth Thickness
    0.8750 in
  • Weight
    19.80 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Engineered Chain
  • Hub Style
    A
  • Manufacturer Upc Number
    697950048604
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950048604

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)