Motion
H80B14
Stock Bore Sprocket - 80 / 1 in, B Hub, 14 Teeth, Steel Material
Mi Item #00193235
MFR #H80B14
Price$90.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 14 Teeth, Steel Material
Mi Item #00193235
MFR #H80B14

Mfr description
H80B14 SB 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.51/each

Specifications

Dimensions

  • Hub Diameter
    3-1/4 in
  • Length Through Bore
    1.5625 in
  • Maximum Bore Diameter
    2-1/4 in
  • Tooth Width
    0.575 in
  • Weight
    4.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    14
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039361301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)