Motion
140B13H
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 13 Teeth, Steel Material
MI ITEM #00193251
MFR #140B13H
List Price$706.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 13 Teeth, Steel Material
MI ITEM #00193251
MFR #140B13H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$706.83/each for your price

Overview

Mfr description
140B13H SPKT

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    13
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Hardened Teeth
    Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    B
  • Outside Diameter
    8.1500 in
  • Maximum Bore Diameter
    3.75 in
  • Tooth Width
    0.924 in
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text