Specifications
Dimensions
- Chain Overall Width1.02 in
- Inside Width3/8 in
- Link Plate Thickness0.094 in
- Overall Length166 pitches
- Pin Diameter0.214 in
- Roller Diameter0.400 in
- Tensile Strength9300 lbs
- Weight5.70 lbs
Details
- Chain ConstructionRiveted
- Chain Number & Pitch530 / 5/8 in
- Manufacturer Catalog NumberXLO-15548-116P
- MaterialCarbon Steel
- Measurement StandardImperial
- Number Of Strands Across1
- Operating Temperature RangeMaximum of +400 °F
- Product TypeRoller Chain
- Resistance Application FeaturesFood Production
- SeriesMotorcycle XLO
- UPC_NO716647266951
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)