Motion
50BTL27H
Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 27 Teeth, 2012 Bushing
Mi Item #00193400
MFR #50BTL27H
Price$136.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 27 Teeth, 2012 Bushing
Mi Item #00193400
MFR #50BTL27H

Mfr description
H50BTL27 2012 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.02/each

Specifications

Dimensions

  • Bushing Size
    2012
  • Weight
    2.60 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    27
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039375674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)